TP
WINCHESTER SAFES

Office Safe, Black, 346 lb. Weight

  • Item # 54JM05
  • My Part #
  • Mfr. Model # H-4226P-12-7-M
  • Catalog Page # N/A
  • UNSPSC # 46171506
Office Safe, Black, 346 lb. Weight close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,293.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 346.0 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Office Safe
  • Color Black
  • Net Weight 346 lb.
  • Capacity 12 cu. ft.
  • Fire Rated 60 min.
  • Water Endurance 0
  • Material Steel
  • Finish Powder Coated
  • Number of Shelves (3) Adjustable
  • Lock Style Combination
  • Number of Bolts 8
  • Outside Height 42"
  • Outside Width 26"
  • Outside Depth 20"
  • Inside Height 38"
  • Inside Width 22"
  • Inside Depth 12"
  • Holds Documents, Records and Valuables
  • Meets UL Listed
  • Includes (8) Locking Bolts
  • Max. User Codes 1
  • Number of Drawers 0
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.