TP
WINCHESTER SAFES

Office Safe, Black, 220 lb. Weight

  • Item # 54JM02
  • My Part #
  • Mfr. Model # H-3020P-7-7-E
  • Catalog Page # 2019
  • UNSPSC # 46171506
Office Safe, Black, 220 lb. Weight close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,114.65 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 220.0 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring UL listed fireboard protection in the ceiling, walls, and door this WINCHESTER SAFES Home 7 office safe has a Palusol® heat-expanding door seal that expands to over 6x its size when subjected to heat in order to create a barrier against smoke and heat. Solid steel 12-ga. body with robotic continuous welds and solid steel external strap hinges. The recessed door and reinforced steel return jambs help thwart pry attacks while the dead locking bolts on the hinge side of the door cannot be compromised in a burglary attack.
Model has a 2-way (1-way dead) locking bolt system with six 1” solid steel locking bolts for added security. An auxiliary re-locker helps keep active boltwork locked in place when safe is under attack. An adjustable shelving system and door panel organizer help provide fast access to contents.

• 60-min. fire rating at 1400°F
• Includes a backup key
• Exceeds California DOJ Requirements

View More

Technical Specs

  • Item Office Safe
  • Color Black
  • Net Weight 220 lb.
  • Capacity 7 cu. ft.
  • Fire Rated 60 min.
  • Water Endurance 0
  • Material Steel
  • Finish Powder Coated
  • Number of Shelves (2) Adjustable
  • Lock Style Electronic
  • Number of Bolts 6
  • Outside Height 30"
  • Outside Width 20"
  • Outside Depth 20"
  • Inside Height 27"
  • Inside Width 17"
  • Inside Depth 12"
  • Holds Documents, Records and Valuables
  • Meets UL Listed
  • Includes (6) Locking Bolts
  • Max. User Codes 1
  • Number of Drawers 0
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.