TP
WINCHESTER SAFES

53 cu. ft. Gun Safe, 1634 lb. Net Weight, 2-1/2 hr. Fire Rating, Combination Dial Lock Style

  • Item # 54JL72
  • My Part #
  • Mfr. Model # L-7242-53-10-M
  • Catalog Page # N/A
  • UNSPSC # 46171506
53 cu. ft. Gun Safe, 1634 lb. Net Weight, 2-1/2 hr. Fire Rating, Combination Dial Lock Style close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,731.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1634.0 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gun Safe
  • Color Gray
  • Net Weight 1634 lb.
  • Capacity 53 cu. ft.
  • Fire Rating 2-1/2 hr.
  • Water Endurance 0
  • Material Steel
  • Finish Powder Coated
  • Finger Print Memory 0
  • Lock Style Combination Dial
  • Number of Shelves 0
  • Number of Bolts 18
  • Outside Height 72"
  • Outside Width 42"
  • Outside Depth 30"
  • Inside Height 66-1/2"
  • Inside Width 36"
  • Inside Depth 17"
  • Holds Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
  • Meets UL Listed
  • Includes (3) Easy-Out Gun Racks, (2) Top Shelves, (4) Adjustable Side Shelves, (2) Auxiliary Covers, (18) Locking Bolts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.