Skip Content


44 cu. ft. Gun Safe, 1000 lb. Net Weight, 60 min. Fire Rating, Electronic Lock Style

  • Item # 54JL95
  • My Part #
  • Mfr. Model # TA-7242-44-5-E
  • Catalog Page # N/A
  • UNSPSC # 46171506
Gun Safe,1000 lb. Weight,44 cu. ft.,Sand close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,673.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1000.0 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gun Safe
  • Color Desert Sand
  • Net Weight 1000 lb.
  • Capacity 44 cu. ft.
  • Fire Rating 60 min.
  • Water Endurance 0
  • Material Steel
  • Finish Powder Coated
  • Finger Print Memory 0
  • Lock Style Electronic
  • Number of Shelves 0
  • Number of Bolts 14
  • Outside Height 74-1/2"
  • Outside Width 42"
  • Outside Depth 27"
  • Inside Height 68"
  • Inside Width 38-1/2"
  • Inside Depth 13-1/2"
  • Holds Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
  • Meets UL Listed
  • Includes Modular Wall Interior with (2) Top Shelves, (24) Barrel Rests, (22) Handgun Pins, (14) Locking Bolts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.