DV
WINCHESTER SAFES

44 cu. ft. Gun Safe, 1000 lb. Net Weight, 60 min. Fire Rating, Combination Dial Lock Style

  • Item # 54JL94
  • My Part #
  • Mfr. Model # TA-7242-44-5-M
  • Catalog Page # N/A
  • UNSPSC # 46171506
44 cu. ft. Gun Safe, 1000 lb. Net Weight, 60 min. Fire Rating, Combination Dial Lock Style close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Gun Safes

Technical Specs

  • Item Gun Safe
  • Color Desert Sand
  • Net Weight 1000 lb.
  • Capacity 44 cu. ft.
  • Fire Rating 60 min.
  • Water Endurance 0
  • Material Steel
  • Finish Powder Coated
  • Finger Print Memory 0
  • Lock Style Combination Dial
  • Number of Shelves 0
  • Number of Bolts 14
  • Outside Height 74-1/2"
  • Outside Width 42"
  • Outside Depth 27"
  • Inside Height 68"
  • Inside Width 38-1/2"
  • Inside Depth 13-1/2"
  • Holds Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
  • Meets UL Listed
  • Includes Modular Wall Interior with (2) Top Shelves, (24) Barrel Rests, (22) Handgun Pins, (14) Locking Bolts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms