DV
WINCHESTER SAFES

40 cu. ft. Gun Safe, 1204 lb. Net Weight, 2 hr. Fire Rating, Electronic Lock Style

  • Item # 54JL57
  • My Part #
  • Mfr. Model # S-5940-40-13-E
  • Catalog Page # N/A
  • UNSPSC # 46171506
40 cu. ft. Gun Safe, 1204 lb. Net Weight, 2 hr. Fire Rating, Electronic Lock Style close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Gun Safes

Technical Specs

  • Item Gun Safe
  • Color Saddle Brown
  • Net Weight 1204 lb.
  • Capacity 40 cu. ft.
  • Fire Rating 2 hr.
  • Water Endurance 0
  • Material Steel
  • Finish Powder Coated
  • Finger Print Memory 0
  • Lock Style Electronic
  • Number of Shelves 5
  • Number of Bolts 14
  • Outside Height 60"
  • Outside Width 40"
  • Outside Depth 29"
  • Inside Height 55"
  • Inside Width 34"
  • Inside Depth 17"
  • Holds Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
  • Meets UL Listed
  • Includes (3) Easy-Out Gun Racks, Top Shelf, (4) Adjustable Side Shelves, (2) Auxiliary Covers, (14) Locking Bolts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms