TP
WINCHESTER SAFES

37 cu. ft. Gun Safe, 814 lb. Net Weight, 75 min. Fire Rating, Combination Dial Lock Style

  • Item # 54JL26
  • My Part #
  • Mfr. Model # BD-5942-36-7-M
  • Catalog Page # 2019
  • UNSPSC # 46171506
37 cu. ft. Gun Safe, 814 lb. Net Weight, 75 min. Fire Rating, Combination Dial Lock Style close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,162.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 814.0 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With external solid strap hinges that allow full fire protection, this WINCHESTER SAFES Big Daddy® gun safe features a solid steel 12-ga. body formed with robotic welds and solid steel external strap hinges. Model has a UL Listed S&G mechanical lock with no vulnerable solenoid or key override feature. The Palusol® heat-expanding door seal expands to over 6X its size when subjected to heat in order to create a barrier against heat and smoke. Model has UL Listed fireboard protection in the ceiling, walls, and door. The composite steel door has an added layer of UL Listed fireboard protection behind the accessory door panel.

View More

Technical Specs

  • Item Gun Safe
  • Color Black
  • Net Weight 814 lb.
  • Capacity 37 cu. ft.
  • Fire Rating 75 min.
  • Water Endurance 0
  • Material Steel
  • Finish Powder Coated
  • Finger Print Memory 0
  • Lock Style Combination Dial
  • Number of Shelves 4
  • Number of Bolts 14
  • Outside Height 59"
  • Outside Width 42"
  • Outside Depth 25"
  • Inside Height 54"
  • Inside Width 39"
  • Inside Depth 15"
  • Holds Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
  • Meets UL Listed
  • Features Holds Up to (42) Long Guns (8) Included Handgun Pockets, Security Features, Heat-Treated 1/4" Hard Plate, Titanium Disk, Auxiliary Re-Locker Keeps Active Boltwork Locked In Place When Under Attack, Dead Locking Bolts On The Hinge Side of The Door Cannot Be Compromised In A Burglary Attack, Recessed Door and Reinforced Steel Return Jambs Thwart Pry Attacks, Anti-Pry Tabs, Pre-Drilled for Anchoring to Floor, Preventing Tipping for Pry Leverage or Removal of Safe By Thieves, Thermal-Protective Lining In Zippered Door Pockets Provide Additional Protection for Sensitive Documents, 3-Spoke Black Chrome Vault Handle, Bright White Motion-Sensing Led Light Kit, Power Docking System Provides (2) 110V Outlets and (2) USB Pass-Through, Features Adjustable Shelving System and Collector Racks with Auxiliary Shelves for Interior Customization to Fit Your Storage Needs, Deluxe Door Panel Organizer Provides Quick Access to Handguns and Safe Storage of Accessories, Documents and More In Thermal-Protective, Zippered Pockets
  • Includes (2) Collector Gun Racks, Top Shelf, (3) Adjustable Side Shelves, Auxiliary Cover, (14) Locking Bolts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.