TP
WINCHESTER SAFES

34 cu. ft. Gun Safe, 744 lb. Net Weight, 60 min. Fire Rating, Electronic Lock Style

  • Item # 54JL13
  • My Part #
  • Mfr. Model # R-5940-34-10-E
  • Catalog Page # N/A
  • UNSPSC # 46171506
34 cu. ft. Gun Safe, 744 lb. Net Weight, 60 min. Fire Rating, Electronic Lock Style close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,127.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 744.0 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gun Safe
  • Color Gray
  • Net Weight 744 lb.
  • Capacity 34 cu. ft.
  • Fire Rating 60 min.
  • Water Endurance 0
  • Material Steel
  • Finish Powder Coated
  • Finger Print Memory 0
  • Lock Style Electronic
  • Number of Shelves 0
  • Number of Bolts 12
  • Outside Height 59"
  • Outside Width 40"
  • Outside Depth 25"
  • Inside Height 55"
  • Inside Width 37"
  • Inside Depth 17"
  • Holds Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
  • Meets UL Listed
  • Includes (2) Collector Gun Racks, Easy-Out Gun Rack, Single Top Shelf, (2) Adjustable Side Shelves, Auxiliary Cover, (12) Locking Bolts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.