DV
WINCHESTER SAFES

17 cu. ft. Gun Safe, 549 lb. Net Weight, 60 min. Fire Rating, Combination Dial Lock Style

  • Item # 54JL80
  • My Part #
  • Mfr. Model # TA-6024-17-9-M
  • Catalog Page # N/A
  • UNSPSC # 46171506
17 cu. ft. Gun Safe, 549 lb. Net Weight, 60 min. Fire Rating, Combination Dial Lock Style close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Gun Safes

Technical Specs

  • Item Gun Safe
  • Color Flat Black
  • Net Weight 549 lb.
  • Capacity 17 cu. ft.
  • Fire Rating 60 min.
  • Water Endurance 0
  • Material Steel
  • Finish Powder Coated
  • Finger Print Memory 0
  • Lock Style Combination Dial
  • Number of Shelves 0
  • Number of Bolts 10
  • Outside Height 61-1/2"
  • Outside Width 24"
  • Outside Depth 20"
  • Inside Height 55"
  • Inside Width 20-1/2"
  • Inside Depth 12-1/2"
  • Holds Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
  • Meets UL Listed
  • Includes Modular Wall Interior with Top Shelf, (6) Barrel Rests, (11) Handgun Pins, (10) Locking Bolts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms