DV
WINCHESTER SAFES

14 cu. ft. Gun Safe, 310 lb. Net Weight, 45 min. Fire Rating, Combination Dial Lock Style

  • Item # 54JL98
  • My Part #
  • Mfr. Model # W-6022-14-13-M
  • Catalog Page # N/A
  • UNSPSC # 46171506
14 cu. ft. Gun Safe, 310 lb. Net Weight, 45 min. Fire Rating, Combination Dial Lock Style close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Gun Safes

Technical Specs

  • Item Gun Safe
  • Color Sandstone
  • Net Weight 310 lb.
  • Capacity 14 cu. ft.
  • Fire Rating 45 min.
  • Water Endurance 0
  • Material Steel
  • Finish Powder Coated
  • Finger Print Memory 0
  • Lock Style Combination Dial
  • Number of Shelves 0
  • Number of Bolts 8
  • Outside Height 60"
  • Outside Width 22"
  • Outside Depth 18"
  • Inside Height 57"
  • Inside Width 20"
  • Inside Depth 13"
  • Holds Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
  • Meets CA DOJ
  • Features Holds Up to (20) Long Guns, Security Features, Auxiliary Re-Locker Keeps Active Boltwork Locked In Place When Under Attack, Anti-Pry Tabs, Dead Locking Bolts On The Hinge Side of The Door Cannot Be Compromised In A Burglary Attack, Recessed Door and Reinforced Steel Return Jambs Thwart Pry Attacks, Pre-Drilled for Anchoring to Floor, Preventing Tipping for Pry Leverage or Removal of Safe By Thieves, 3-Spoke Black Chrome Vault Handle, Power Docking System Provides (2) 110V Outlets and (2) USB Pass-Through, Features Adjustable Shelving System with Auxiliary Shelves for Interior Customization to Fit Your Storage Needs
  • Includes (2) Easy-Out Gun Racks, Top Shelf, (2) Adjustable Side Shelves, Auxiliary Cover, (8) Locking Bolts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms