TP
WINCHESTER SAFES

14 cu. ft. Gun Safe, 343 lb. Net Weight, 45 min. Fire Rating, Combination Dial Lock Style

  • Item # 54JL96
  • My Part #
  • Mfr. Model # AM-6022-14-7-M
  • Catalog Page # 2019
  • UNSPSC # 46171506
14 cu. ft. Gun Safe, 343 lb. Net Weight, 45 min. Fire Rating, Combination Dial Lock Style close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,074.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 343.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gun Safe
  • Color Black
  • Net Weight 343 lb.
  • Capacity 14 cu. ft.
  • Fire Rating 45 min.
  • Water Endurance 0
  • Material Steel
  • Finish Powder Coated
  • Finger Print Memory 0
  • Lock Style Combination Dial
  • Number of Shelves 0
  • Number of Bolts 8
  • Outside Height 60"
  • Outside Width 22"
  • Outside Depth 18"
  • Inside Height 57"
  • Inside Width 20"
  • Inside Depth 13"
  • Holds Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
  • Meets CA DOJ
  • Features Hinge Side of The Door Cannot Be Compromised In A Burglary Attack, Recessed Door and Reinforced Steel Return Jambs Thwart Pry Attacks, Pre-Drilled for Anchoring to Floor, Preventing Tipping for Pry Leverage or Removal Of Safe By Thieves, Lifetime Free Replacement Guarantee In The Event of A Burglary Attack, Lifetime Free Replacement Guarantee In The Event of A Fire, Exterior/Interior Features, Black Single Lever Handle, Three Fixed Shelves Support Up to 100 lb., Each Door Panel Organizer Provides Quick Access to Handguns and Safe Storage of Accessories, Documents and More In Zippered Pockets
  • Includes (3) Fixed Shelves, (8) Locking Bolts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.