Skip Content

TP
WINCHESTER SAFES

10 cu. ft. Gun Safe, 258 lb. Net Weight, 45 min. Fire Rating, Electronic Lock Style

  • Item # 54JK98
  • My Part #
  • Mfr. Model # B-6018F1-10-10-E
  • Catalog Page # 2019
  • UNSPSC # 46171506
Gun Safe,258 lb. Weight,10 cu. ft.,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $905.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 258.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With dead locking bolts on the hinge side of the door that cannot be compromised in a burglary attack, this WINCHESTER SAFES BanditĀ® gun safe features a solid steel 14-ga. body formed with robotic welds and solid steel external strap hinges. Model has a UL Listed S&G mechanical lock with no vulnerable solenoid or key override feature. The PalusolĀ® heat-expanding door seal expands to over 6X its size when subjected to heat in order to create a barrier against heat and smoke. Model has UL Listed fireboard protection in the ceiling, walls, and door. The composite steel door has an added layer of UL Listed fireboard protection behind the accessory door panel.

View More

Technical Specs

  • Item Gun Safe
  • Color Gray
  • Net Weight 258 lb.
  • Capacity 10 cu. ft.
  • Fire Rating 45 min.
  • Water Endurance 0
  • Material Steel
  • Finish Powder Coated
  • Finger Print Memory 0
  • Lock Style Electronic
  • Number of Shelves 0
  • Number of Bolts 8
  • Outside Height 60"
  • Outside Width 18"
  • Outside Depth 16"
  • Inside Height 57"
  • Inside Width 16-1/4"
  • Inside Depth 10-3/4"
  • Holds Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
  • Meets CA DOJ
  • Features Holds Up to (14) Long Guns (4) Included Handgun Pockets, Security Features, Solid Steel External Strap Hinges, Hinge Side of The Door Cannot Be Compromised In A Burglary Attack, Recessed Door and Reinforced Steel Return Jambs Thwart Pry Attacks, Pre-Drilled for Anchoring to Floor, Preventing Tipping for Pry Leverage or Removal of Safe By Thieves, Creating A Barrier Against Heat And Smoke, Black Single Lever Handle, Features Fixed Easy-Access Barrel Rack For Secure Long Gun Storage and Top Shelf for Storage, Door Panel Organizer Provides Quick Access to Handguns and Safe Storage of Accessories, Documents and More In Zippered Pockets
  • Includes Easy-Out Gun Rack, Fixed Top Shelf, (2) Adjustable Side Shelves, Auxiliary Cover, (8) Locking Bolts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.