ST
WILTON

Standard Duty Combination Vise, 8" Jaw Width, 7-1/2" Max. Opening, 4-1/2" Throat Depth

  • Item # 5C804
  • My Part #
  • Mfr. Model # 648HD
  • Catalog Page # 831
  • UNSPSC # 27112102
Standard Duty Combination Vise, 8" Jaw Width, 7-1/2" Max. Opening, 4-1/2" Throat Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $436.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 86.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This combination vise is designed to securely clamp straight workpieces and irregular-shaped workpieces, as well as round tubing and pipe.

View More

Technical Specs

  • Item Combination Vise
  • Item - Vises Combination Vise
  • Product Grouping - Vises Bench Vises
  • Duty Rating - Vises Standard Duty
  • Jaw Width - Vises 8"
  • Max. Opening - Vises 7-1/2"
  • Throat Depth - Vises 4-1/2"
  • Deep Throat No
  • Base Type - Vises Swivel
  • Pipe Jaw Included Yes
  • Pipe Capacity - Vises 1/8" to 3"
  • Reversible No
  • High Visibility No
  • Swivel Angle - Vises 180 Degrees
  • Jaw Face - Vises Serrated
  • Quick-Acting No
  • Material -Vises Ductile Iron
  • Jaw Type Replaceable
  • Number of Lock Down Bolts 1
  • Body Casting Tensile Strength 30,000 psi
  • Number of Mounting Points 3
  • Mounting Hole Dia. 35/64"
  • Overall Length 20-5/8"
  • Overall Height 11-3/8"
  • Overall Width 11"
  • Features Formed Steel Channel Beam and Casting With Large Anvil Work Surface, Powder Coated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


8 In Ductile Iron Workshop Vise, 4-1/2 In Throat Depth is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Had this vise for over 16 years. The spindle nut finally stripped. will be buying another one.
Date published: 2016-01-25
  • y_2018, m_7, d_27, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5C804, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.