Skip Content

DV
WILTON

Extra Heavy Duty Forged Steel C-Clamp, 2-3/8" Max. Opening, 1-7/8" Throat Depth, Gray

  • Item # 5LJ90
  • My Part #
  • Mfr. Model # 27204
  • Catalog Page # N/A
  • UNSPSC # 27112120
C-Clamp,2-3/8",Steel,Extra HD,12,500 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Partial-closing extra-heavy-duty Wilton® USA Brute Force™ C-clamp stands up to the rigorous demands of heavy industrial work, such as ship building, bridge building, and other heavy fabrication applications. The powder-coated forged steel square-throat frame and black oxide-coated steel spindle have excellent corrosion resistance and provide outstanding clamping pressure. The square-head spindle head stands up to heavy wrench tightening and higher torque. With swivel pad.
• Throat depth: 1-7/8"
• Load capacity: 12,500 lb.

View More

Technical Specs

  • Item C-Clamp
  • Max. Opening 2-3/8"
  • Throat Depth 1-7/8"
  • Clamping Pressure 12,500 lb.
  • Body Material Forged Steel
  • Duty Rating Extra Heavy Duty
  • Throat Shape Square
  • Anvil Shape Flat
  • Body Color Gray
  • Min. Opening 3/4"
  • Body Finish Powder Coated
  • Swivel Pad Yes
  • Spindle Material Steel
  • Spindle Finish Black Oxide
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.