Skip Content

ST
WILTON

Extra Heavy Duty Forged Steel C-Clamp, 12" Max. Opening, 2-15/16" Throat Depth, Gray

  • Item # 18G692
  • My Part #
  • Mfr. Model # 112
  • Catalog Page # 834
  • UNSPSC # 27112120
Extra Heavy Duty Forged Steel C-Clamp, 12" Max. Opening, 2-15/16" Throat Depth, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $261.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wilton® square-head T-handle heavy-duty C-clamp stands up to the demands of heavy construction and industrial usage. The drop-forged steel body has a gray powder-coated finish, and the steel spindle features a black oxide finish for corrosion resistance. Steel swivel pad.
• Throat depth: 2-15/16"
• Load capacity: 15,000 lb.

View More

Technical Specs

  • Item C-Clamp
  • Max. Opening 12"
  • Throat Depth 2-15/16"
  • Clamping Pressure 15,000 lb.
  • Body Material Forged Steel
  • Duty Rating Extra Heavy Duty
  • Throat Shape Square
  • Anvil Shape Flat
  • Body Color Gray
  • Min. Opening 8"
  • Body Finish Powder Coated
  • Swivel Pad Yes
  • Spindle Material Steel
  • Spindle Finish Black Oxide
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.