Skip Content

WG
WILTON

Heavy Duty All Weather Combination Vise, 4-1/2" Jaw Width, 6" Max. Opening, 4-3/4" Throat Depth

  • Item # 5ERF5
  • My Part #
  • Mfr. Model # AW45
  • Catalog Page # 832
  • UNSPSC # 27112102
Heavy Duty All Weather Combination Vise, 4-1/2" Jaw Width, 6" Max. Opening, 4-3/4" Throat Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item All Weather Combination Vise
  • Item - Vises All Weather Combination Vise
  • Product Grouping - Vises Bench Vises
  • Duty Rating - Vises Heavy Duty
  • Jaw Width - Vises 4-1/2"
  • Max. Opening - Vises 6"
  • Throat Depth - Vises 4-3/4"
  • Deep Throat No
  • Base Type - Vises Swivel
  • Pipe Jaw Included Yes
  • Pipe Capacity - Vises 1/8" to 3-1/2"
  • Reversible No
  • High Visibility No
  • Swivel Angle - Vises 360 Degrees
  • Jaw Face - Vises Serrated
  • Quick-Acting No
  • Material -Vises Ductile Iron
  • Jaw Type Replaceable
  • Number of Lock Down Bolts 2
  • Body Casting Tensile Strength 60,000 psi
  • Number of Mounting Points 4
  • Mounting Hole Dia. 1/2"
  • Overall Length 14-1/2"
  • Overall Height 10-1/2"
  • Overall Width 5-1/2"
  • Features Alloy Steel Slide Bar, Self-Centering Nickel Plated Pipe Jaws, Large Anvil Work Surface, Keyed Slide Bar, Enclosed Construction
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products