Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
WILSON JONES

3" Basic Binder, White, 600-Sheet Capacity

  • Item # 2LJR9
  • Mfr. Model # W386-49WPP
  • Catalog Page # 1612
  • UNSPSC # 44122003
3" Basic Binder, White, 600-Sheet Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $17.39 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Standard polypropylene view binder with D-rings provides a larger sheet capacity because D-rings hold more paper than round rings. The eco-friendly, PVC Free polypropylene construction consists of chipboard that is 100% recycled with 75% post consumer waste.

View More

Technical Specs

  • Item Basic Binder
  • Ring Type D-Ring
  • Ring Size 3"
  • Cover Type View Sleeve
  • Sheet Size 8-1/2" x 11"
  • Sheet Capacity 600
  • Material Polypropylene
  • Color White
  • Includes Customizable Covers and Spine, 2 Opaque Interior Pockets and No-Gap D-Rings
  • Green Environmental Attribute Does Not Contain PVC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.