Skip Content

ST
WILSON JONES

Document Organizer,Blue,5 Tabs

  • Item # 1UEC9
  • My Part #
  • Mfr. Model # W55117A
  • Catalog Page # N/A
  • UNSPSC # 44122008
Document Organizer,Blue,5 Tabs close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.57 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The View-Tab® document organizer allows tabs to be visible, delivering easy organization and filing. It features 12 secure pockets to ensure all documents stay safe and in place. The durable poly covers and pockets aim to deliver years of heavy use. The clean, compact design offers a professional look and feel. The View-Tab® design eliminates the need to apply adhesive labels. Print on standard paper.

• Customize tabs at wilsonjones.com/templates
• Includes 5 tabs

View More

Technical Specs

  • Item View Tab Organizer
  • Height 11"
  • Width 8-1/2"
  • Expanded Width 11/32"
  • Sheet Size 8-1/2 x 11"
  • Material Polypropylene
  • Color Clear
  • Includes 5 Pockets
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Document Organizer,Blue,5 Tabs is rated 1.5 out of 5 by 2.
Rated 2 out of 5 by from I had been looking for a product like this for sometime. But is too small. I started putting my documents in this binder. The pocket was too narrow and bent the edges of the inside edges by the binding. Then I noticed that the height is too short because my documents were above the height of the binder. So they are not completely protected.
Date published: 2014-07-09
Rated 1 out of 5 by from Pocket width too narrow Poor design or inaccurate manufacturing.The width of the pockets is too narrow for 8 1/2 x 11 sheets.The inside edge of the sheet buckles and binds, when attempting to flip from pocket to pocket or when closing the portfolio.The pockets should be at least 1/4" wider.Otherwise, it's a good, product concept.
Date published: 2014-06-25
  • y_2018, m_2, d_18, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_1UEC9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.