C3
WILSON JONES

White 5/8" 3-Ring Binder, 8-1/2" x 11" Sheet Size, Polypropylene, 125 Sheet Capacity - Binders

  • Item # 1UEB9
  • My Part #
  • Mfr. Model # W55364
  • Catalog Page # N/A
  • UNSPSC # 44122003
White 5/8" 3-Ring Binder, 8-1/2" x 11" Sheet Size, Polypropylene, 125 Sheet Capacity - Binders close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.64 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This presentation binder features eight View-Tab dividers for professional organization. The tab titles are always visible due to the recessed front binder cover and innovative View-Tab design. The PVC-Free polypropylene material is tear-resistant, and features CD and business card pockets inside.

• 5/8" premium binder
• Holds 125 sheets

View More

Technical Specs

  • Binders -Item 3-Ring Binder
  • Ring Type - Binders Round
  • Color Family - Binders White
  • Ring Size - Binders 5/8"
  • Cover Type - Binders Clear Sleeve
  • Sheet Size - Binders 8-1/2" x 11"
  • Durability - Binders Standard
  • Sheet Capacity - Binders 125
  • Features - Binders Business Card Pocket,Interior CD Pocket,Tear Resistant
  • Basic Material - Binders Plastic
  • Specific Material Polypropylene
  • Color White
  • Number of Rings 3
  • Includes 5 Tabs, Interior CD and Business Card Pockets, and Custom Binder Templates at www.viewtab.com
  • Item 3-Ring Binder
  • Green Environmental Attribute Does Not Contain PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does Not Contain PVC.

Related Products

Customer Reviews


5/8 In Presentation Binder, White, 125-Sheet Capacity is rated 4.0 out of 5 by 2.
Rated 4 out of 5 by from Great for a Career Portfolio I bought these binders in order to create a career portfolio for job interviews and it has been a great way to organize for the interview. They are a great size and I enjoy the way they look.
Date published: 2013-12-04
Rated 4 out of 5 by from Heading in the right direction! I love the cover cutouts that show the tab names. I'm very much an out-of-sight-out-of-mind person so this is brilliant for me as it it's a constant reminder of the overview if it's next to me.The template for the custom cover is good, while the cover itself is a little flimsy and is indented permanently too easily. I wasn't able to find one at the store without many markings already and getting the stickers off left marks of their own. I will see if the Professional is sturdier in this regard.I would like more photos on the site see the details of products. (Not enough info for me to buy online.) I will go back to where I originally purchased and see what they have in stock to check out.Organizing all of the projects and papers of life is like a second job for me, so I really appreciate the efforts to change things up a bit and will keep an eye out as the line evolves.Overall a really solid 4-stars.
Date published: 2013-12-03
  • y_2018, m_7, d_27, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_1UEB9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.