Skip Content

C3
WILSON JONES

White 4" 3-Ring Binder, 8-1/2" x 11" Sheet Size, Polypropylene, 880 Sheet Capacity - Binders

  • Item # 2LJU5
  • My Part #
  • Mfr. Model # W86640PP2
  • Catalog Page # N/A
  • UNSPSC # 44122003
3-Ring Binder,4",White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wilson Jones® Ultra Duty Binder delivers a extra durable hinge and a custom formulated, PVC Free polypropylene cover that makes this binder nearly impossible to rip. The material lasts 10X longer than vinyl and is better for the environment. D-Lock™ never-gap rings provide increased sheet capacity and spill-free security for your papers. For extreme ease of use, single-touch triggers allow you to open all 3 binder rings with just one finger. Clear view cover and spine allow quick and easy binder customization.

View More

Technical Specs

  • Binders -Item 3-Ring Binder
  • Ring Type - Binders D-Ring
  • Color Family - Binders White
  • Ring Size - Binders 4"
  • Cover Type - Binders Clear Sleeve
  • Sheet Size - Binders 8-1/2" x 11"
  • Durability - Binders Heavy Duty
  • Sheet Capacity - Binders 880
  • Features - Binders (4) Interior Pockets,Made in USA,Rings Mounted on Back Cover,Single Touch Trigger to Open All Rings
  • Basic Material - Binders Plastic
  • Specific Material Polypropylene
  • Color White
  • Number of Rings 3
  • Includes Customizable Covers and Spine; Extra Durable Hinge; Single-Touch Trigger To Open All 3 Rings with Just One Finger; D-Lock(TM)/Never-Gap Rings; 4 Interior Pockets; and 5-Year Performance Guarantee
  • Green Environmental Attribute Does Not Contain PVC
  • Item 3-Ring Binder
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does Not Contain PVC.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.