Skip Content

ST
WILSON JONES

Navy 2" 3-Ring Binder, 8-1/2" x 11" Sheet Size, Polypropylene, 650 Sheet Capacity - Binders

  • Item # 2LJU1
  • My Part #
  • Mfr. Model # W866-44-295PP
  • Catalog Page # N/A
  • UNSPSC # 44122003
Navy 2" 3-Ring Binder, 8-1/2" x 11" Sheet Size, Polypropylene, 650 Sheet Capacity - Binders close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to deliver top-notch durability, this Wilson Jones® ultra-duty binder combines a strong, PVC-free polypropylene cover with an extra-durable hinge. The material lasts 10X longer than vinyl and is designed to be nearly impossible to rip. With D-Lock™ never-gap rings, the binder provides increased sheet capacity and spill-free security for your papers. For extreme ease of use, the single-touch triggers allow you to open all 3 binder rings with just one finger.

• 2" binder
• Can hold 650 sheets
• Includes 4 pockets
• Clear view cover and spine for quick and easy binder customization

View More

Technical Specs

  • Binders -Item 3-Ring Binder
  • Ring Type - Binders D-Ring
  • Color Family - Binders Blue
  • Ring Size - Binders 2"
  • Cover Type - Binders Clear Sleeve
  • Sheet Size - Binders 8-1/2" x 11"
  • Durability - Binders Heavy Duty
  • Sheet Capacity - Binders 650
  • Features - Binders (4) Interior Pockets,Made in USA,Rings Mounted on Back Cover,Single Touch Trigger to Open All Rings
  • Basic Material - Binders Plastic
  • Specific Material Polypropylene
  • Color Navy
  • Number of Rings 3
  • Includes Customizable Covers and Spine; Extra Durable Hinge; Single-Touch Trigger To Open All 3 Rings with Just One Finger; D-Lock(TM)/Never-Gap Rings; 4 Interior Pockets; and 5-Year Performance Guarantee
  • Item 3-Ring Binder
  • Green Environmental Attribute Does Not Contain PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does Not Contain PVC.

Related Products

Customer Reviews


2 In Ultra Duty Binder, Navy, 650-Sheet Capacity is rated 3.7 out of 5 by 3.
Rated 5 out of 5 by from Durable is the key My son is terrible with his things, constantly dropping and breaking them. I found these binders hold up to even him. I would definitely recommend these. They last a long time.
Date published: 2014-08-16
Rated 1 out of 5 by from Falls Apart I purchased this for school. I held up for the first week then the cover ripped then the plastic ripped. WORST BINDER EVER.
Date published: 2013-09-05
Rated 5 out of 5 by from Great durability Comes in great colors with very durable covers. Have used the binder for over two years and it looks like new. The pocket on the spine and cover are perfect for labels. The D-rings release with one hand and are easy to use. The double pockets in the front and back cover are so useful for things waiting to be filed or additional information. I do not want to use any other binder.
Date published: 2013-09-04
  • y_2018, m_6, d_22, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_2LJU1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.