Skip Content

ST
WILSON JONES

White 2" 3-Ring Binder, 8-1/2" x 11" Sheet Size, Chipboard, Polypropylene, 540 Sheet Capacity - Bind

  • Item # 24Y195
  • My Part #
  • Mfr. Model # W385-44WPP1
  • Catalog Page # 1361
  • UNSPSC # 44122003
3-Ring Binder,2",White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Wilson Jones® heavy duty binder features an extra-durable hinge and is made of custom formulated, PVC-free polypropylene. The binders are designed to last up to 10X longer than vinyl binders, and are outfitted with 3 never-gap D-rings to provide spill-free document security.

• 2 inch binder size
• Holds 550 sheets
• Has 2 interior pockets

View More

Technical Specs

  • Binders -Item 3-Ring Binder
  • Ring Type - Binders D-Ring
  • Color Family - Binders White
  • Ring Size - Binders 2"
  • Cover Type - Binders Clear Sleeve
  • Sheet Size - Binders 8-1/2" x 11"
  • Durability - Binders Heavy Duty
  • Sheet Capacity - Binders 540
  • Features - Binders (2) Interior Pockets,Made in USA,Rings Mounted on Back Cover
  • Basic Material - Binders Plastic
  • Specific Material Chipboard, Polypropylene
  • Color White
  • Number of Rings 3
  • Includes Customizable Cover and Spine, Two Interior Pockets, Extra Durable Hinge, Never-Gap D-Rings and 1-Year Satisfaction Guarantee
  • Green Environmental Attribute Does Not Contain PVC
  • Item 3-Ring Binder
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does Not Contain PVC.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.