Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
WILSON JONES

Navy 1" 3-Ring Binder, 8-1/2" x 11" Sheet Size, Polypropylene, 275 Sheet Capacity - Binders

  • Item # 2LJT7
  • My Part #
  • Mfr. Model # W866-14-295PP
  • Catalog Page # N/A
  • UNSPSC # 44122003
Navy 1" 3-Ring Binder, 8-1/2" x 11" Sheet Size, Polypropylene, 275 Sheet Capacity - Binders close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed to deliver top-notch durability, this Wilson Jones® ultra-duty binder combines a strong, PVC-free polypropylene cover with an extra-durable hinge. The material lasts 10X longer than vinyl and is designed to be nearly impossible to rip. With D-Lock™ never-gap rings, the binder provides increased sheet capacity and spill-free security for your papers. For extreme ease of use, the single-touch triggers allow you to open all 3 binder rings with just one finger.

• 1" binder
• Can hold 275 sheets
• Includes 4 pockets
• Clear view cover and spine for quick and easy binder customization

View More

Technical Specs

  • Binders -Item 3-Ring Binder
  • Ring Type - Binders D-Ring
  • Color Family - Binders Blue
  • Ring Size - Binders 1"
  • Cover Type - Binders Clear Sleeve
  • Sheet Size - Binders 8-1/2" x 11"
  • Durability - Binders Heavy Duty
  • Sheet Capacity - Binders 275
  • Features - Binders (4) Interior Pockets,Made in USA,Rings Mounted on Back Cover,Single Touch Trigger to Open All Rings
  • Basic Material - Binders Plastic
  • Specific Material Polypropylene
  • Color Navy
  • Number of Rings 3
  • Includes Customizable Covers and Spine; Extra Durable Hinge; Single-Touch Trigger To Open All 3 Rings with Just One Finger; D-Lock(TM)/Never-Gap Rings; 4 Interior Pockets; and 5-Year Performance Guarantee
  • Item 3-Ring Binder
  • Green Environmental Attribute Does Not Contain PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does Not Contain PVC.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products