Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
WILSON JONES

PC Blue 1" 3-Ring Binder, 8-1/2" x 11" Sheet Size, Chipboard, Polypropylene, 250 Sheet Capacity - Bi

  • Item # 24Y179
  • My Part #
  • Mfr. Model # W384-14-7462PP
  • Catalog Page # N/A
  • UNSPSC # 44122003
PC Blue 1" 3-Ring Binder, 8-1/2" x 11" Sheet Size, Chipboard, Polypropylene, 250 Sheet Capacity - Bi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Hold up to 500 sheets of paper in this heavy-duty, 2-inch binder. It features extra-durable hinges and is designed to withstand rigorous use. Custom formulated with PVC-free polypropylene, it lasts up to 10X longer than vinyl models. The never-gap rings help provide secure and snag-free paper storage.

• 2" round-ring binder
• Holds up to 500 sheets
• PVC-free polypropylene construction
• Never-gap rings
• 2 interior pockets provide additional storage

View More

Technical Specs

  • Binders -Item 3-Ring Binder
  • Ring Type - Binders D-Ring
  • Color Family - Binders Blue
  • Ring Size - Binders 1"
  • Cover Type - Binders Plain
  • Sheet Size - Binders 8-1/2" x 11"
  • Durability - Binders Heavy Duty
  • Sheet Capacity - Binders 250
  • Features - Binders (2) Interior Pockets,Made in USA,Rings Mounted on Back Cover
  • Basic Material - Binders Plastic
  • Specific Material Chipboard, Polypropylene
  • Color PC Blue
  • Number of Rings 3
  • Includes Two Clear Interior Pockets, Extra Durable Hinge, Never-Gap D-Rings and 1-Year Satisfaction Guarantee
  • Item 3-Ring Binder
  • Green Environmental Attribute Does Not Contain PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does Not Contain PVC.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.