TP
WILSON CASE

Protective Case,60" Overall Length,Black

  • Item # 404K47
  • My Part #
  • Mfr. Model # Truck-23-13
  • Catalog Page # N/A
  • UNSPSC # 53121705
Protective Case,60" Overall Length,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,303.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 123.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tough, durable shipping case with usable interior space of 58.5" x 28.5" x 24". Made from 3/8" #1 birch plywood with ABS plastic laminated on both sides for superior strength and easy clean up. Designed to protect your gear and endure the rigors of shipment over and over again. Features (4) 3.5" Colson Heavy Duty casters, extruded aluminum angle trim, ball corners, deep tongue and groove closure between lid and case, riveted stainless steel hinge, plated steel recessed handles and latches. Lockable, requires padlock with up to 1/4" shank (not included).

View More

Technical Specs

  • Item Protective Case
  • Overall Length 60"
  • Overall Width 30"
  • Overall Depth 31"
  • Load Capacity 250 lb.
  • Inside Depth 24"
  • Inside Length 58-1/2"
  • Inside Width 28-1/2"
  • Lid Depth 3-3/8"
  • Bottom Depth 21"
  • Material ABS Thermoplastic, Laminated Birch Plywood
  • Volume Capacity 23 cu. ft
  • Color Black
  • Weight 123 lb.
  • Latch Butterfly, Padlock
  • Mfr. Series TruckPak
  • Features Recessed Butterfly Twist Latch, Padlock Secure Latch, (4) Recessed Handles, Hinged Lid, (4) 3.5" Heavy Duty Casters
  • Standards ATA 300 (Impact Test)
  • Includes (4) Heavy Duty Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.