TP
WILSON CASE

Case, W/Foam, 22" L, 23" W, Black

  • Item # 404K32
  • My Part #
  • Mfr. Model # TP4-FL05
  • Catalog Page # N/A
  • UNSPSC # 53121705
Case, W/Foam, 22" L, 23" W, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $472.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tough, lightweight shipping case lined with 1/2" of foam. Usable interior space is 20" x 21" x 20". Made from Wilson LT panel, a 1/4" tri-laminate reinforced polypropylene material that is engineered to be lighter, yet as strong as plywood laminated panels. The LT panel is non-directional giving it remarkable strength to protect your gear and endure the rigors of shipment over and over again. Up to 45% lighter than plywood laminated panels, and not affected by temperature fluctuations. Panels are moisture resistant, UV tolerant, and chemically inert which makes them safe for virtually any equipment. Features extruded aluminum angle trim, deep tongue and groove closure between lid and case, riveted stainless steel hinge, plated steel recessed handles and latches. Lockable, requires padlock with up to 1/4" shank (not included).

View More

Technical Specs

  • Item Protective Case
  • Overall Length 22"
  • Overall Width 23"
  • Overall Depth 22"
  • Material Polypropylene
  • Volume Capacity 5.60 cu. ft.
  • Color Black
  • Includes Foam Yes
  • Number of Wheels 0
  • Water and Air Tight O-Ring No
  • Airline Carry-On Size No
  • Handle Style - Protective Cases Recessed
  • Min. Temp. Rating -10 Degrees F
  • Max. Temp. Rating 150 Degrees F
  • Load Capacity 90 lb.
  • Inside Depth 21"
  • Inside Length 21"
  • Inside Width 22"
  • Lid Depth 3-3/8"
  • Bottom Depth 20-5/8"
  • Weight 22 lb.
  • Latch Butterfly, Padlock
  • Mfr. Series TravelPak4
  • Features Recessed Butterfly Twist Latch, Padlock Secure Latch, (2) Recessed Handles, Hinged Lid with Trunk Stay
  • Standards ATA 300 (Impact Test)
  • Includes 1/2" Foam Lined Interior
  • Foam Material Polyurethane
  • Foam Style Flat
  • Number of Latches 2
  • Number of Padlock Holes 1
  • Number of Compartments 0
  • ESD Conductive No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.