Navigation Menu New

Access My Account, Order History, Lists and more here.

52YF36 305818FME UNSPSC # 43221720

Coax Cable, 18 ft Cable Length, Clear, Vinyl Jacket Material

  • Item # 52YF36
  • Mfr. Model # 305818FME
  • UNSPSC # 43221720
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Coax Cable, 18 ft Cable Length, Clear, Vinyl Jacket Material

  • Item # 52YF36
  • Mfr. Model # 305818FME
  • UNSPSC # 43221720
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Coax Cable
  • Cable Length 18 ft
  • Jacket Color Clear
  • Output Connector Type FME
  • Input Connector Type FME
  • Jacket Material Vinyl
  • Conductor Material Tinned Copper
  • Overall Length 2 1/4 in

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top