TP
WILLIAMS COMFORT PRODUCTS

Floor Heater, NG, BtuH Output 42,000, Vent 4" Top, Floor Opening 24-1/4" x 42-3/8"

  • Item # 36FK51
  • My Part #
  • Mfr. Model # 6005622A
  • Catalog Page # 3087
  • UNSPSC # 40101805
Floor Heater, NG, BtuH Output 42,000, Vent 4" Top, Floor Opening 24-1/4" x 42-3/8" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Gas Heaters and Accessories~Gas Floor Furnaces


$1,592.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 174.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Heater requires no electricity, can provide large room or even whole home comfort, and is ideal for original or replacement heating. Can be used for primary residences, but is suitable for most locations where continuous power is an issue including cabins, sheds, and temporary housing. Equipped with an automatic grille temperature control.

View More

Technical Specs

  • Item Floor Heater
  • Gas Type NG
  • BtuH Input 60,000
  • BtuH Output 42,000
  • Vent Type Top
  • Vent 4"
  • Floor Opening 24-1/4" x 42-3/8"
  • Width 42"
  • Depth 24"
  • Height 28-1/2"
  • Grille Size 42" x 24"
  • Manufacturers Warranty Length 10 yr. Combustion Chamber, 1 yr. All Other Parts
  • Standards CSA
  • Includes Thermostat, Venting
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms