Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
WILLIAMS COMFORT PRODUCTS

32-1/8" x 10-1/4" x 28" Matchless Piezo Direct Vent Gas Wall Furnace

  • Item # 36FK27
  • My Part #
  • Mfr. Model # 2203822
  • Catalog Page # 3084
  • UNSPSC # 40101805
32-1/8" x 10-1/4" x 28" Matchless Piezo Direct Vent Gas Wall Furnace close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $865.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 97.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unit vents directly through an outside wall to ease installation and provide for safe operation. The sealed-combustion design draws in combustion air from the outside and exhausts it to the outside through a single wall opening. Heater is ideal for applications where there is direct access outside for venting including cabins, garages, living rooms, patios, porches, and sleeping areas. Piezo ignitor for matchless pilot ignition and easy temperature control with included thermostat (no electricity required). Includes vent material for walls up to 9" thick. Exterior cabinet has a white enamel, powder-coated finish.

View More

Technical Specs

  • Item Gas Wall Furnace
  • Heater Type Direct Vent
  • Gas Type NG
  • BtuH Input 22,000
  • BtuH Output 16,462
  • Ignition Type Matchless Piezo
  • Vent Type Direct
  • Vent 9"
  • Gas Connection 1/2"
  • Width 32-1/8"
  • Depth 10-1/4"
  • Height 28"
  • Wall Opening Width 9-1/4"
  • Number of Speeds 0
  • Built-In Features Automatic Thermostat, Contemporary
  • Manufacturers Warranty Length 10 yr. Combustion Chamber, 1 yr. All Other Parts
  • Standards CSA
  • Includes Thermostat, Venting
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.