C3
WILLIAMS COMFORT PRODUCTS

30" x 16" x 32-7/8" Matchless Piezo Top Vent Hearth Heater

  • Item # 36FK38
  • My Part #
  • Mfr. Model # 5001522A
  • Catalog Page # 3084
  • UNSPSC # 40101805
30" x 16" x 32-7/8" Matchless Piezo Top Vent Hearth Heater close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Gas Heaters and Accessories~Gas Wall Furnaces


$868.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 126.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Combines the comfort and efficiency of radiant and circulated heat. No electricity required. Perfect replacement for coal, oil, and wood heaters, and is ideal for most locations where continuous power is an issue including cabins, sheds, and temporary housing. Can be used as a heat source in large and small living areas, apartments, patios, and porches. 1/2" NPT gas connection. Exterior cabinet has a jet black powder-coated finish. Unit is compatible with optional Blower No. 36FK85 that provides fast heat circulation.

View More

Technical Specs

  • Item Hearth Heater
  • Heater Type Top Vent
  • Gas Type NG
  • BtuH Input 50,000
  • BtuH Output 34,500
  • Ignition Type Matchless Piezo
  • Vent Type Top
  • Vent 4"
  • Gas Connection 1/2"
  • Width 30"
  • Depth 16"
  • Height 32-7/8"
  • Floor to Center of Vent 22 3/4"
  • Number of Speeds 0
  • Built-In Features Contemporary, Quiet Operation
  • Manufacturers Warranty Length 10 yr. Combustion Chamber, 1 yr. All Other Parts
  • Standards CSA
  • Includes Venting
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Related Products