Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
WILLIAMS COMFORT PRODUCTS

25" x 15-3/8" x 28-7/8" Matchless Piezo Top Vent Hearth Heater

  • Item # 36FK47
  • My Part #
  • Mfr. Model # 3502521A
  • Catalog Page # 3084
  • UNSPSC # 40101805
25" x 15-3/8" x 28-7/8" Matchless Piezo Top Vent Hearth Heater close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $832.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 81.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Combines the comfort and efficiency of radiant and circulated heat. No electricity required. Perfect replacement for coal, oil, and wood heaters, and is ideal for most locations where continuous power is an issue including cabins, sheds, and temporary housing. Can be used as a heat source in large and small living areas, apartments, patios, and porches. 1/2" NPT gas connection. Exterior cabinet has a jet black powder-coated finish. Includes fire logs that add the ambience of a fireplace-like glow. Unit is compatible with optional Blower No. 36FK85 that provides fast heat circulation.

View More

Technical Specs

  • Item Hearth Heater
  • Heater Type Top Vent
  • Gas Type LP
  • BtuH Input 35,000
  • BtuH Output 25,000
  • Ignition Type Matchless Piezo
  • Vent Type Top
  • Vent 4"
  • Gas Connection 1/2"
  • Width 25"
  • Depth 15-3/8"
  • Height 28-7/8"
  • Floor to Center of Vent 21 3/8"
  • Number of Speeds 0
  • Built-In Features Piezzo Automatic Thermostat, Quiet Operation
  • Manufacturers Warranty Length 10 yr. Combustion Chamber, 1 yr. All Other Parts
  • Standards CSA
  • Includes Thermostat, Venting
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.