C3
WILLIAMS COMFORT PRODUCTS

16" x 6" x 65-3/4" Matchless Piezo Top Vent Wall Heater

  • Item # 36FK06
  • My Part #
  • Mfr. Model # 5009622A
  • Catalog Page # 3084
  • UNSPSC # 40101805
16" x 6" x 65-3/4" Matchless Piezo Top Vent Wall Heater close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Gas Heaters and Accessories~Gas Wall Furnaces


$900.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 155.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

High-efficiency furnace provides heat where you need it and is ideal for apartments, cabins, large single rooms, and residences. Features reliable stainless steel burners and ceramic-coated combustion chamber for greater heating efficiency and long life. Included thermostat requires no electricity and allows easy temperature control. 4" oval and round B-vent. Exterior cabinet has a white enamel, powder-coated finish.

• Piezo ignitor for easy lighting

View More

Technical Specs

  • Item Wall Heater
  • Heater Type Top Vent
  • Gas Type NG
  • BtuH Input 50,000
  • BtuH Output 36,900
  • Ignition Type Matchless Piezo
  • Vent Type Top
  • Wall Type Double
  • Gas Connection 1/2"
  • Width 16"
  • Depth 6"
  • Height 65-3/4"
  • Wall Opening Width 14-3/8"
  • Wall Opening Depth 4-1/2"
  • Wall Opening Height 62-1/4"
  • Floor to Center of Vent 62-1/4"
  • Number of Speeds 0
  • Built-In Features Contemporary
  • Manufacturers Warranty Length 10 yr. Combustion Chamber, 1 yr. All Other Parts
  • Standards CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Related Products