TP
WILLIAMS COMFORT PRODUCTS

14-1/8" x 11-3/4" x 87" Intermittent Spark Direct Vent Counter Flow Wall Heater

  • Item # 36FK24
  • My Part #
  • Mfr. Model # 5507331
  • Catalog Page # N/A
  • UNSPSC # 40101805
14-1/8" x 11-3/4" x 87" Intermittent Spark Direct Vent Counter Flow Wall Heater close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Gas Heaters and Accessories~Gas Wall Furnaces


$1,784.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 140.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Wall Heater
  • Heater Type Direct Vent Counter Flow
  • Gas Type LP
  • BtuH Input 50,000
  • BtuH Output 40,000
  • Ignition Type Intermittent Spark
  • Air Flow 350 cfm
  • Vent Type Direct Counter Flow
  • Heater Voltage 120VAC
  • Vent 9"
  • Gas Connection 1/2"
  • Width 14-1/8"
  • Depth 11-3/4"
  • Height 87"
  • Wall Opening Width 14-3/8"
  • Wall Opening Depth 10"
  • Wall Opening Height 87"
  • Floor to Center of Vent 68-1/2"
  • Amps AC 3
  • Number of Speeds 2
  • Built-In Features Contemporary
  • Manufacturers Warranty Length 10 yr. Combustion Chamber, 1 yr. All Other Parts
  • Standards CSA
  • Includes Venting
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.