Skip Content
TP
WILLIAMS COMFORT PRODUCTS

14-1/8" x 11-3/4" x 87" Intermittent Spark Direct Vent Counter Flow Gas Wall Heater

  • Item # 36FK20
  • Mfr. Model # 5507332
  • Catalog Page # 3146
  • UNSPSC # 40101805
14-1/8" x 11-3/4" x 87" Intermittent Spark Direct Vent Counter Flow Gas Wall Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,476.64 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 140.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy-to-install furnace features a counterflow blower that pulls cool room air into the top grille, warms the air, then quickly delivers the warm air where it’s needed. Unit can be installed on an outside wall and includes all venting material. Furnace has a manual matchless Piezo ignitor, reliable stainless steel burners, and 4" oval and round B-vent. Exterior cabinet has a white enamel, powder-coated finish. Includes a 4-ft. service cord.

View More

Technical Specs

  • Item Gas Wall Heater
  • Heater Type Direct Vent Counter Flow
  • Gas Type NG
  • BtuH Input 55,000
  • BtuH Output 42,500
  • Ignition Type Intermittent Spark
  • Air Flow 440 cfm
  • Vent Type Direct
  • Heater Voltage 120VAC
  • Vent 9"
  • Gas Connection 1/2"
  • Width 14-1/8"
  • Depth 11-3/4"
  • Height 87"
  • Wall Opening Width 14-3/8"
  • Wall Opening Depth 10"
  • Wall Opening Height 87"
  • Floor to Center of Vent 68-1/2"
  • Amps AC 3
  • Number of Speeds 2
  • Built-In Features Automatic Thermostat, Contemporary
  • Manufacturers Warranty Length 10 yr. Combustion Chamber, 1 yr. All Other Parts
  • Standards CSA
  • Includes Thermostat, Venting
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.