TP
WILLIAMS COMFORT PRODUCTS

14-1/8" x 10-1/4" x 87" Matchless Piezo Counter Flow Wall Heater

  • Item # 36FK12
  • My Part #
  • Mfr. Model # 5507332
  • Catalog Page # N/A
  • UNSPSC # 40101805
14-1/8" x 10-1/4" x 87" Matchless Piezo Counter Flow Wall Heater close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Gas Heaters and Accessories~Gas Wall Furnaces


$1,784.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 107.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Wall Heater
  • Heater Type Counter Flow
  • Gas Type NG
  • BtuH Input 65,000
  • BtuH Output 48,000
  • Ignition Type Matchless Piezo
  • Air Flow 440 cfm
  • Vent Type Counter Flow
  • Heater Voltage 120VAC
  • Vent 5"
  • Gas Connection 1/2"
  • Width 14-1/8"
  • Depth 10-1/4"
  • Height 87"
  • Wall Opening Width 14-3/8"
  • Wall Opening Depth 9-1/4"
  • Wall Opening Height 87"
  • Floor to Center of Vent 68-1/2"
  • Amps AC 3
  • Number of Speeds 2
  • Built-In Features Contemporary
  • Manufacturers Warranty Length 10 yr. Combustion Chamber, 1 yr. All Other Parts
  • Standards CSA
  • Includes Venting
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.