C3
WILLIAMS COMFORT PRODUCTS

14-1/8" x 10-1/4" x 81" Matchless Piezo Top Vent Wall Heater

  • Item # 36FK13
  • My Part #
  • Mfr. Model # 5008632
  • Catalog Page # 3084
  • UNSPSC # 40101805
14-1/8" x 10-1/4" x 81" Matchless Piezo Top Vent Wall Heater close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Gas Heaters and Accessories~Gas Wall Furnaces


$1,281.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 107.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Easy-to-install furnace features a counterflow blower that pulls cool room air into the top grille, warms the air, then quickly delivers the warm air where it’s needed. Unit can be installed on an inside or outside wall and vented through the roof (venting material sold separately). Furnace has a manual matchless Piezo ignitor, reliable stainless steel burner, and 4" oval and round B-vent. Exterior cabinet has a white enamel, powder-coated finish. Includes a 4-ft. service cord.

View More

Technical Specs

  • Item Wall Heater
  • Heater Type Top Vent
  • Gas Type NG
  • BtuH Input 50,000
  • BtuH Output 40,000
  • Ignition Type Matchless Piezo
  • Air Flow 350 cfm
  • Vent Type Top
  • Heater Voltage 120VAC
  • Vent 4"
  • Gas Connection 1/2"
  • Width 14-1/8"
  • Depth 10-1/4"
  • Height 81"
  • Wall Opening Width 14-3/8"
  • Wall Opening Depth 9-1/4"
  • Wall Opening Height 81"
  • Floor to Center of Vent 81"
  • Amps AC 2.2
  • Number of Speeds 2
  • Built-In Features Contemporary
  • Manufacturers Warranty Length 10 yr. Combustion Chamber, 1 yr. All Other Parts
  • Standards CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Related Products