Skip Content

TP
WILLIAMS COMFORT PRODUCTS

14-1/8" x 10-1/4" x 72-1/2" Intermittent Spark Counter Flow Wall Heater

  • Item # 36FK14
  • My Part #
  • Mfr. Model # 3508231
  • Catalog Page # 3084
  • UNSPSC # 40101805
14-1/8" x 10-1/4" x 72-1/2" Intermittent Spark Counter Flow Wall Heater close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,200.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 95.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy-to-install furnace features a counterflow blower that pulls cool room air into the top grille, warms the air, then quickly delivers the warm air where it’s needed. Unit can be installed on an inside or outside wall and vented through the roof (venting material sold separately). Furnace has an intermittent spark system that lights the pilot when the thermostat calls for heat. Model has reliable stainless steel burners and 4" oval and round B-vent. Exterior cabinet has a white enamel, powder-coated finish. Includes a 4-ft. service cord.

View More

Technical Specs

  • Item Wall Heater
  • Heater Type Counter Flow
  • Gas Type LP
  • BtuH Input 35,000
  • BtuH Output 28,000
  • Ignition Type Intermittent Spark
  • Air Flow 240 cfm
  • Vent Type Counter Flow
  • Heater Voltage 120VAC
  • Vent 4"
  • Gas Connection 1/2"
  • Width 14-1/8"
  • Depth 10-1/4"
  • Height 72-1/2"
  • Wall Opening Width 14-3/8"
  • Wall Opening Depth 9-1/4"
  • Wall Opening Height 72-1/2"
  • Floor to Center of Vent 72-1/2"
  • Amps AC 0.8
  • Number of Speeds 1
  • Built-In Features Automatic Thermostat, Contemporary
  • Manufacturers Warranty Length 10 yr. Combustion Chamber, 1 yr. All Other Parts
  • Standards CSA
  • Includes Thermostat
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.