Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WILKINS

Reduced Pressure Zone Backflow Preventer, Bronze, Wilkins 975XL Series, FNPT X FNPT Connection

  • Item# 6AVX8
  • Mfr. Model# 2-975XL
  • Catalog Page# 3630
  • UNSPSC# 40141622
Reduced Pressure Zone Backflow Preventer, Bronze, Wilkins 975XL Series, FNPT X FNPT Connection close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $775.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 30.22 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 975XL
  • Size 2"
  • Connection FNPT X FNPT
  • Body Material Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
  • Width 6-1/4"
  • Length 18-1/2"
  • Standards ASSE 1013, Foundation for Cross Section Control and Hydraulic Reaeearch At USC
  • Compliance IAPMO, CSA, UL, C-UL, AWWA C511
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.