Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
WILKINS

Reduced Pressure Zone Backflow Preventer, Bronze, Wilkins 975XL Series, FNPT X FNPT Connection

  • Item# 6AVX3
  • Mfr. Model# 12-975XL
  • Catalog Page# N/A
  • UNSPSC# 40141622
Reduced Pressure Zone Backflow Preventer, Bronze, Wilkins 975XL Series, FNPT X FNPT Connection close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 975XL
  • Size 1/2"
  • Connection FNPT X FNPT
  • Body Material Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
  • Width 4-1/4"
  • Length 10"
  • Standards ASSE 1013, Foundation for Cross Section Control and Hydraulic Reaeearch At USC
  • Compliance IAPMO, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms