Skip Content
ST
WILKERSON

Modular Lock Out Ball Valve 1/4 NPT (In.), Black

  • Item # 45LV70
  • Mfr. Model # V40-02-B000B
  • Catalog Page # 2665
  • UNSPSC # 40141607
Modular Lock Out Ball Valve 1/4 NPT (In.), Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $45.58 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.39 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Modular Lock Out Valve Series 28 provide shut off line pressure with a nonsticking 90° turn handle helps prevent unauthorized adjustment. In the closed position, downstream air is exhausted in to the atmosphere. May be locked in closed position using a padlock, sold separately. Padlock slide may be assembled on either side. It is recommended that the padlock be assembled after mounting. The safety lockout valve conforms to OSHA lockout regulations (OSHA 29 CR Part 1910).
Note: Padlock slide is a permanent assembly and may not be removed later.

View More

Technical Specs

  • Item Lock Out Ball Valve
  • Type Modular
  • NPT (In.) 1/4
  • Max. Flow (CFM) 45
  • Max. Pressure (PSI) 250
  • Max. Temp. (F) 176
  • Color Black
  • Standards RoHS, CE, REACh
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.