Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
WILKERSON

3/8" General Purpose Air Regulator , 180 cfm Max. Flow (Regulators)

  • Item# 5GC15
  • Mfr. Model# R21-03-000
  • Catalog Page# 2664
  • UNSPSC# 27131603
3/8" General Purpose Air Regulator , 180 cfm Max. Flow (Regulators) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $101.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 2-gauge ports can be used as additional regulated outlet ports. Regulator can be serviced without removal from air line. Dial regulator features a transparent, pressure-calibrated, nonrising adjustment dial for quick adjustment of secondary pressure, ±1 psi. Can be mounted in any position so dial face is always visible. For the Max. Flow, the CFM flow is measured with 100 psig inlet adjusted to a set pressure of 90 psig and a 15 psig pressure drop. For the Adjustment Range, the working range of knob adjustment is designed to permit outlet pressures within their full range. Pressure adjustment beyond this range is also possible because the knob is not a limiting device. This is a common characteristic of most industrial regulators, and limiting devices may be obtained only by special design.
WARNING: Do not connect regulator to bottled gas.

View More

Technical Specs

  • Item General Purpose Air Regulator
  • Product Groupings General Purpose Air Regulator
  • Pipe Size - Regulators 3/8"
  • Max. Flow (Regulators) 180 cfm
  • Max. Flow Range 101 to 200 cfm
  • Max. Inlet Pressure (Regulators) 300 psi
  • Max. Temp. / Regulators 150 Degrees F
  • Adjustment Range, Regulators 0 to 160 psi
  • Overall Height Range 4-5 in.
  • Adjustment Knob Nonrising Dial
  • Overall Width Range
  • Gauge Port 1/4" NPT
  • Valve Design Balanced
  • Overall Height (Regulators) 4.10"
  • Overall Width (Regulators) 2.60"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.