Skip Content

ST
WILKERSON

230 PSI Automatic External Drain Cast Aluminum Pneumatic Condensate Separator

  • Item # 1AGJ5
  • My Part #
  • Mfr. Model # WS0-0B-000B
  • Catalog Page # 2597
  • UNSPSC # 27131604
230 PSI Automatic External Drain Cast Aluminum Pneumatic Condensate Separator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $312.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 11.45 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features a centrifugal airflow pattern that helps remove bulk contaminants from the compressed air stream. Low pressure drop. Separator has auto drain that automatically discharges condensate and dirt.

View More

Technical Specs

  • Item Pneumatic Condensate Separator
  • NPT Size 1-1/2"
  • Max. Flow (CFM) 742
  • Max. Flow CFM @ 100 PSI 742
  • Max. Pressure (PSI) 230
  • Max. Temp. 175
  • Differential Pressure (PSI) 1
  • Height (In.) 17
  • Dia. 6.750
  • Float Type Automatic External Drain
  • Housing Cast Aluminum
  • Auto Drain Stock Number 5Z617
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.