ST
WILKERSON

200 psi

  • Item # 6B290
  • My Part #
  • Mfr. Model # F01-02-000
  • Catalog Page # 2603
  • UNSPSC # 40161516
200 psi close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Compressed Air Treatment~Compressed Air Filters


$34.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wilkerson® in-line filter is lightweight, with flow capacity to 17 cfm at 100 psi (200 psi max.). Operating temp. is 32° to 150°F. 1/4" NPT.

View More

Technical Specs

  • Filter Rating - Air Treatment 5 micron
  • Connection Size - Air Treatment 1/4" NPT
  • Max. Incoming Pressure - Air Treatment 200 psi
  • Max. Flow - Air Treatment 17 cfm
  • Drain Port Size 1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None