Skip Content
ST
WILKERSON

150 psi Compact Pneumatic Oil Filter

  • Item # 6D806
  • My Part #
  • Mfr. Model # M18-02-BL00
  • Catalog Page # 2663
  • UNSPSC # 40161511
Pneumatic Oil Filter,1/4" NPT,Compact close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $65.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Helps eliminate 99.9% or more of water and oil liquid aerosols and submicron particles. For the Max. Flow, the CFM is based on 100 psig inlet and 5 psig pressure drop.
Note: For maximum life, use in conjunction with a 5-micron element.

View More

Technical Specs

  • Item Pneumatic Oil Filter
  • Size Compact
  • Pipe Size 1/4" NPT
  • Max. Flow 26 cfm
  • Filter Rating 0.5 Microns
  • Max. Pressure 150 psi
  • Max. Temp. 150 Degrees F
  • Bowl Size 4.1 oz.
  • Bowl Material Metal with Sight Gauge
  • Overall Height 7.90"
  • Overall Width 2.36"
  • Drain Type Manual
  • Drain Port Size 1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.