Skip Content

DV
WILKERSON

1-1/4" General Purpose Air Regulator , 800 cfm Max. Flow - Regulators

  • Item # 6B205
  • My Part #
  • Mfr. Model # R30-0A-000
  • Catalog Page # N/A
  • UNSPSC # 27131603
1-1/4" General Purpose Air Regulator , 800 cfm Max. Flow - Regulators close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The 2-gauge ports can be used as additional regulated outlet ports. Regulator can be serviced without removal from air line. For the Max. Flow, the CFM is measured with 100 psig inlet adjusted to a set pressure of 90 psig and a 15 psig pressure drop. For the Adjustment Range, the working range of knob adjustment is designed to permit outlet pressures within their full range. Pressure adjustment beyond this range is also possible because the knob is not a limiting device. This is a common characteristic of most industrial regulators, and limiting devices may be obtained only by special design.
WARNING: Do not connect regulator to bottled gas.

View More

Technical Specs

  • Item General Purpose Air Regulator
  • Product Groupings General Purpose Air Regulator
  • Pipe Size - Regulators 1-1/4"
  • Max. Flow - Regulators 800 cfm
  • Max. Flow Range Greater than 301 cfm
  • Max. Inlet Pressure - Regulators 300 psi
  • Max. Temp. - Regulators 150 Degrees F
  • Adjustment Range - Regulators 10 to 125 psi
  • Overall Height Range Greater than 8.01 in.
  • Adjustment Knob Rising
  • Overall Width Range 4-5 in.
  • Gauge Port 1/4" NPT
  • Series Jumbo
  • Overall Height - Regulators 10.30"
  • Overall Width - Regulators 4.30"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products