Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
WILDFIRE

Firefighters Gloves, S, Cowhide Lthr, PR

  • Item# 3LAJ5
  • Mfr. Model# WILDFIRE S
  • Catalog Page# N/A
  • Catalog Group# E7057
  • UNSPSC# 46181504
Firefighters Gloves,S,Cowhide Lthr,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Firefighter Gloves

Technical Specs

  • Item Firefighters Gloves
  • Cuff Gauntlet
  • Size S
  • Application Wildland
  • Color Gray
  • Palm Material Cowhide Leather
  • Back Material Cowhide Leather
  • Thumb Style Wing
  • Standards NFPA 1977 2005
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms