DV
WIHA TOOLS

Wing Shape Torx Key with IP8 Tip Size

  • Item # 38VZ16
  • My Part #
  • Mfr. Model # 36546
  • Catalog Page # N/A
  • UNSPSC # 27111716
Wing Shape Torx Key with IP8 Tip Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use the WIHA Torx® IP8 wing handle for high torque transfer with small screws. Molded-on handle features a top spinner grip knob for easy handling. Made from chrome-vanadium-molybdenum tool steel through hardened for best wear resistance. Offers 100% improvement in drive performance over other systems and virtually eliminates screw head cam-out. Corrosion-protected black finish.

View More

Technical Specs

  • Hex/Torx Key Product Grouping Torx Key
  • Item Torx Key
  • Shape Wing
  • Measurement Type Torx(R)
  • Tip Size IP8
  • Arm Length 1-5/8"
  • Handle Length 1-5/8"
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • Handle Type Ergonomic
  • Handle Color Green
  • Handle Material Plastic
  • Working Angle 30 Degrees
  • Meets/Exceeds ISO 9001:2008
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms