Skip Content

ST
WIHA TOOLS

V-Jaw Push Button Tongue and Groove Pliers, Ergonomic Handle

  • Item # 53KG97
  • My Part #
  • Mfr. Model # 32956
  • Catalog Page # N/A
  • UNSPSC # 27112112
V-Jaw Push Button Tongue and Groove Pliers, Ergonomic Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $54.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.98 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Tongue and Groove Pliers
  • Item Water Pump Plier
  • Plier Jaw Style V-Jaw
  • Adjustment Type Push Button
  • Max. Jaw Opening 2"
  • Jaw Width 17/64"
  • Jaw Length 1-9/32"
  • Overall Length 10"
  • Handle Type Ergonomic
  • Tether Capable Not Tether Capable
  • Nonsparking No
  • Insulated Yes
  • No. of Jaw Positions 10
  • Material Chrome Vanadium Steel
  • Finish Black Oxide
  • Features (10) Opening Settings, Narrow Head, Push Button Adjustment
  • Standards EN/IEC 60900,ASTM 1505, NFPA70E, CSA, OSHA 29 CFR1910
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.