Skip Content

ST
WIHA TOOLS

T Shape Hex Key with 5/32" Tip Size

  • Item # 1YUL9
  • My Part #
  • Mfr. Model # 33481
  • Catalog Page # N/A
  • UNSPSC # 27111710
Hex Key,Tip Size 5/32 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This hex key features a molded-on, ergonomic T-handle, with insulation for maximum protection and insulation integrity. The blade is constructed of CRM-72 tool steel, which is through-hardened for durabilty and features an Avg 58-60 HRC. Insulated 1000 Volt Rated, 10,000 Volt Tested.

View More

Technical Specs

  • Hex/Torx Key Product Grouping Hex Key
  • Item Hex Key
  • Shape T
  • Measurement Type SAE
  • Tip Size 5/32"
  • Arm Length 7"
  • Handle Length 4"
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • Handle Type Ergonomic
  • Handle Color Red
  • Handle Material Plastic
  • Working Angle 30 Degrees
  • Meets/Exceeds IEC 900, ASTM F-1505-01, New VDE 0682/Part201, DIN 7437, NFPA70E
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.