Skip Content

C3
WIHA TOOLS

Steel Insulated Screwdriver with 2-3/8" Shank and T8 Torx® Tip

  • Item # 53KG68
  • My Part #
  • Mfr. Model # 32521
  • Catalog Page # N/A
  • UNSPSC # 27111701
Steel Insulated Screwdriver with 2-3/8" Shank and T8 Torx® Tip close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.07 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Torx® Insulated Screwdriver is designed to help prevent electrical shock. The Torx screwdriver resembles a six-sided star with rounded points. It is also referred to as a star-drive, or star-bit screwdriver.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Insulated Screwdriver
  • Tip Style Group Torx(R)
  • Screwdriver Tip Style Torx(R)
  • Tip Size T8
  • Handle Material Multicomponent
  • Shank Length 2-3/8"
  • Overall Length 6-1/2"
  • Tether Capable Not Tether Capable
  • Handle Design Cushion Grip
  • Shank Shape Round
  • Shank Material Steel
  • Finish Black Oxide
  • Standards EN/IEC 60900, ASTM 1505, VDE 0682/Part 201, NFPA70E, CSA, OSHA 29 CFR 1910
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.